SYSTEM PLAST

SYSTEM PLAST Curve track for BEVEL chain VT880B325R610T1D

  • ERIKS:13678669
Image 1
Save to list

€250.91/ pieceexcl. VAT

€303.60incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
880-K325
Execution
BEVEL
Number of tracks
1
Width
100 mm
Lead in length
50 mm