
€211.01/ pieceexcl. VAT
€255.32incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | 880-K325 |
Execution | BEVEL |
Number of tracks | 1 |
Width | 100 mm |
Lead in length | 50 mm |