SYSTEM PLAST

SYSTEM PLAST Compact corner track for 8810 BEVEL chain VTC880B325R500T1D

  • ERIKS:13681286
Image 1
Supply: 2 pieces (including return plate)
Material: UHMWPE
Color: black.
Save to list

€178.06/ pieceexcl. VAT

€215.45incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
K325
Execution
BEVEL
Number of tracks
1
Width
100 mm
Radius
500 mm