




€1.91/ pieceexcl. VAT
€2.31incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Shaft diameter | 20 mm |
Cover width | 19.5 mm |
Cover length | 51.5 mm |
Material | Polypropylene |
Cover model | Closed |