SYSTEM PLAST

SYSTEM PLAST Closed Safety-Cap Yellow 50007

  • ERIKS:12655031
Image 1
Image 2
Image 1
Image 2
Save to list

€1.91/ pieceexcl. VAT

€2.31incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Shaft diameter
20 mm
Cover width
30 mm
Cover length
62 mm
Material
Polypropylene
Cover model
Closed