SYSTEM PLAST

SYSTEM PLAST Chain belt 25.4mm Sideflexing Flat Top with Tabs NGE2250FT-TAB-K330

  • ERIKS:12662512
Image 1
Save to list

€110.77/ meterexcl. VAT

€134.03incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2250
Type
Sideflexing
Pitch
25.4 mm
Pitch
1 in
Thickness
28.7 mm
Version
Flat top
Width
83.3 mm
Material
NGE
Colour
Grey blue