SYSTEM PLAST

SYSTEM PLAST Chain belt 25.4mm sideflexing Flat Top for magnetic curves NGE2260FG-M-K330

  • ERIKS:14189418
  • Manufacturer:4251591387445
Image 1
Save to list

€82.18/ meterexcl. VAT

€99.44incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2251
Type
Sideflexing
Pitch
25.4 mm
Pitch
1 in
Thickness
25.4 mm
Version
Flat top
Width
83.8 mm
Material
NGE
Colour
Grey blue