SYSTEM PLAST

SYSTEM PLAST Chain belt 25.4mm Sideflexing Flat Top for magnetic curves NGE2251FT-M-K330

  • ERIKS:12662510
Image 1
Save to list

€123.28/ meterexcl. VAT

€149.17incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2251
Type
Sideflexing
Pitch
1 in
Width
83.8 mm
Material
NGE
Colour
Grey blue