
€32.45/ meterexcl. VAT
€39.26incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Material | UHMWPE |
Colour | Green |
With mounting profile | Yes |
Material profile | Stainless steel 430 |
Width | 40 mm |