
€28.36/ meterexcl. VAT
€34.32incl. VAT
Sold per: 18Min. order: 18
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Material | UHMWPE |
Colour | Green |
With mounting profile | Yes |
Material profile | Aluminium |
Width | 43 mm |