
€128.36/ pieceexcl. VAT
€155.32incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Type | ANSI 200-1 |
Pitch | 2 1/2 in |
Pitch | 63.5 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 40A-1 |
ANSI | 200-1 |
Material | Steel |