
€127.08/ pieceexcl. VAT
€153.77incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Type | ANSI 180-1 |
Pitch | 2.25 in |
Pitch | 57.15 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 36A-1 |
ANSI | 180-1 |
Material | Steel |