
€436.69/ pieceexcl. VAT
€528.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Type | ANSI 240-1 |
Pitch | 3 in |
Pitch | 76.2 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 48A-1 |
ANSI | 240-1 |
Material | Steel |