SUGIYAMA

SUGIYAMA Sug. enk.verl.sch.asa 80-1 sss

  • ERIKS:23545282
Image 1
Save to list

€26.80/ pieceexcl. VAT

€32.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SUGIYAMA
Type
ANSI 80-1
Pitch
1 in
Pitch
25.4 mm
Norm
ANSI B29.1 - ISO 606 - DIN 8188
Model
Simplex
ISO reference
16A-1
ANSI
80-1
Material
Steel