
€12.43/ pieceexcl. VAT
€15.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Type | ANSI 60-1 |
Pitch | 3/4 in |
Pitch | 19.05 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 12A-1 |
ANSI | 60-1 |
Material | Steel |