
€11.01/ pieceexcl. VAT
€13.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Type | ANSI 80-1 |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 16A-1 |
ANSI | 80-1 |
Material | Steel |