

€95.33/ meterexcl. VAT
€115.35incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Type | ANSI 60H-1 |
Type | ANSI 60H-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/4" in |
ANSI | 60H-1 |
ISO reference | 12A-1 |
Material | Steel |
Model | Simplex |