

€118.78/ meterexcl. VAT
€143.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Series | Stainless Steel |
Type | BS 04B-1 |
Series | Stainless Steel |
Type | BS 04B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
ISO reference | 04B-1 |
Material | Stainless steel |
Model | Simplex |