

€149.28/ meterexcl. VAT
€180.63incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Series | Stainless Steel |
Type | ANSI 35-1 |
Series | Stainless Steel |
Type | ANSI 35-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/8" in |
ANSI | 35-1 |
ISO reference | 06C-1 |
Material | Stainless steel |
Model | Simplex |