

€500.70/ meterexcl. VAT
€605.85incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Type | ANSI 80-3 |
Type | ANSI 80-3 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1" in |
ANSI | 80-3 |
ISO reference | 16A-3 |
Material | Steel |
Model | Triplex |