

€1,799.42/ meterexcl. VAT
€2,177.30incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SUGIYAMA |
Type | ANSI 160-3 |
Type | ANSI 160-3 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 2" in |
ANSI | 160-3 |
ISO reference | 32A-3 |
Material | Steel |
Model | Triplex |