SUGIYAMA

SUGIYAMA kett.verbind.schak 1.3/4'' SY 28B-1 SUGI

  • ERIKS:23544885
Image 1
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SUGIYAMA
Type
BS 28B-1
Pitch
1 3/4 in
Pitch
44.45 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Simplex
ISO reference
28B-1
Material
Steel