SUGIYAMA

SUGIYAMA kett.verbind.schak 1.1/4'' SY 20B-2 SUGI

  • ERIKS:23544743
Image 1
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SUGIYAMA
Type
BS 20B-2
Pitch
1 1/4 in
Pitch
31.75 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Duplex
ISO reference
20B-2
Material
Steel