SUGIYAMA

SUGIYAMA kett.verbind.schak 1.1/2'' SY 24B-1 SUGI

  • ERIKS:23544808
Image 1
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SUGIYAMA
Type
BS 24B-1
Pitch
1.1/2" in
Pitch
38.1 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Simplex
ISO reference
24B-1
Material
Steel