




€463.00/ pieceexcl. VAT
€560.23incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | Combi-Grip |
Type | 5520 |
Shape | Extraction proof |
Housing material | Stainless steel |
Material quality | 1.4301 |
External tube diameter of connection | 40 mm |
External tube diameter of connection 2 | 38 mm |
Pressure rating | PN16 |
Pressure rating Industry | PN16 |
Sleeve material | EPDM |
Material bolts | Steel |
Material class bolt | 1.0737 |
Suitable for pipe material | Metal/plastic |
Suitable for plastic to metal | Yes |
Length | 61 mm |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |