




€393.50/ pieceexcl. VAT
€476.14incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | Metal-Grip |
Type | 5515 |
Shape | Extraction proof |
Housing material | Stainless steel |
Material quality | 1.4301 |
External tube diameter of connection | 42.4 mm |
Clamping/chucking range | from 41.9 to 42.9 mm |
Pressure rating | PN16 |
Pressure rating Industry | PN53 |
Pressure rating Maritime | PN16 |
Sleeve material | NBR |
Material bolts | Steel |
Material class bolt | 1.0737 |
Suitable for pipe material | Metal |
Suitable for plastic to metal | No |
Length | 61 mm |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Approvals | DNV-GL type approval |