STRAUB

STRAUB Pipe coupling Series: Open-Flex2 Type: 5535 Repair coupling Stainless steel/NBR PN9 219.1mm-219.1mm

  • ERIKS:13367974
Image 1
Image 2
Image 1
Image 2
Repair couplings for all pipe materials. Can also be used as a non-tensile pipe coupling. Depending on the opening, the couplings support a bending angle of 2° to 5° and axial movement of 10 mm. When installing, the locking screws must be tightened to the correct torque. The torque is specified on the coupling.

Field of application
  • Water distribution
  • Gas pipelines
  • Cooling water
Features
  • Repair coupling
  • Suitable for both plastic and metal pipes
  • Hinged pipe coupling
  • Available in all pipe diameters between 180 and 2032 mm
Save to list
Not available in webshop
1 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STRAUB
Series
Open-Flex2
Type
5535
Shape
Repair coupling
Housing material
Stainless steel
Material quality
1.4571
External tube diameter of connection
219.1 mm
External tube diameter of connection 2
219.1 mm
Pressure rating
PN9
Pressure rating Maritime
PN9
Sleeve material
NBR
Material bolts
Steel
Suitable for pipe material
Metal/plastic
Suitable for plastic to metal
No
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
70 °C