




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | Open-Flex2 |
Type | 5535 |
Shape | Repair coupling |
Housing material | Stainless steel |
Material quality | 1.4571 |
External tube diameter of connection | 273 mm |
External tube diameter of connection 2 | 273 mm |
Pressure rating | PN6 |
Pressure rating Maritime | PN6 |
Sleeve material | NBR |
Material bolts | Steel |
Suitable for pipe material | Metal/plastic |
Suitable for plastic to metal | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 70 °C |