




€905.00/ pieceexcl. VAT
€1,095.05incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | Open-Flex2 |
Type | 5534 |
Shape | Repair coupling |
Housing material | Stainless steel |
Material quality | 1.4571 |
External tube diameter of connection | 508 mm |
External tube diameter of connection 2 | 508 mm |
Pressure rating | PN3.5 |
Pressure rating Maritime | PN3.5 |
Sleeve material | EPDM |
Material bolts | Steel |
Suitable for pipe material | Metal/plastic |
Suitable for plastic to metal | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 70 °C |