STRAUB

STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 60.3mm-60.3mm Length: 65mm

  • ERIKS:13454489
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.

Field of application
  • Machinery rooms
  • Mechanical and apparatus engineering
  • Transport lines
Features
  • Tensile pipe coupling
  • Suitable for metal pipes
Save to list

€187.55/ pieceexcl. VAT

€226.94incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STRAUB
Series
GRIP
Type
5513V
Shape
Extraction proof
Housing material
Stainless steel
Material quality
1.4571
External tube diameter of connection
60.3 mm
External tube diameter of connection 2
60.3 mm
Pressure rating
PN16
Pressure rating Industry
PN23
Pressure rating Maritime
PN16
Sleeve material
FPM (FKM)
Material bolts
Stainless steel
Material class bolt
1.4401
Suitable for pipe material
Metal
Suitable for plastic to metal
No
Length
65 mm
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
180 °C
Approvals
Lloyd's Register type approval