






€293.15/ pieceexcl. VAT
€354.71incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | GRIP-FF |
Type | 5513V |
Shape | Extraction proof |
Housing material | Stainless steel |
Material quality | 1.4571 |
External tube diameter of connection | 42.4 mm |
External tube diameter of connection 2 | 42.4 mm |
Pressure rating | PN16 |
Pressure rating Industry | PN53 |
Pressure rating Maritime | PN16 |
Sleeve material | FPM (FKM) |
Material bolts | Stainless steel |
Material class bolt | 1.4401 |
Suitable for pipe material | Metal |
Suitable for plastic to metal | No |
Length | 71 mm |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 180 °C |