




€371.00/ pieceexcl. VAT
€448.91incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | Flex1 |
Type | 5524 |
Shape | Non pull-resistant |
Housing material | Stainless steel |
Material quality | 1.4571 |
External tube diameter of connection | 139.7 mm |
External tube diameter of connection 2 | 139.7 mm |
Pressure rating | PN16 |
Pressure rating Industry | PN16 |
Pressure rating Maritime | PN16 |
Sleeve material | NBR |
Material bolts | Stainless steel |
Material class bolt | 1.4401 |
Suitable for pipe material | Metal/plastic |
Suitable for plastic to metal | No |
Length | 107 mm |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |