




€160.50/ pieceexcl. VAT
€194.21incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | Flex1 |
Type | 5523 |
Shape | Non pull-resistant |
Housing material | Stainless steel |
Material quality | 1.4571 |
External tube diameter of connection | 48.3 mm |
External tube diameter of connection 2 | 48.3 mm |
Pressure rating | PN16 |
Pressure rating Industry | PN25 |
Pressure rating Maritime | PN16 |
Sleeve material | EPDM |
Material bolts | Steel |
Suitable for pipe material | Metal/plastic |
Suitable for plastic to metal | No |
Length | 75 mm |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |