STIEBER

STIEBER Sprag type freewheel non bearing supported S210

  • ERIKS:13220589
Image 1
Save to list

€194.24/ pieceexcl. VAT

€235.03incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€194.24

-

10+

€165.14

14.98%

50+

€155.42

19.98%

100+

€145.69

24.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
S200
Series
S200
Inner Diameter
56.109 mm
Outer Diameter
90 mm
Width
32 mm
Torque
850 Nm
Keyway
Outer ring
Sealing
No
Weight
1 kg
Manufacturer ID
S210