

€163.94/ pieceexcl. VAT
€198.37incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €163.94 | - |
10+ | €139.36 | 15.00% |
50+ | €131.16 | 20.00% |
100+ | €122.94 | 25.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | S200 |
Series | S200 |
Inner Diameter | 47.761 mm |
Outer Diameter | 80 mm |
Width | 32 mm |
Torque | 560 Nm |
Keyway | Outer ring |
Sealing | No |
Weight | 0.9 kg |
Manufacturer ID | S208 |