

€126.57/ pieceexcl. VAT
€153.15incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €126.57 | - |
10+ | €107.60 | 14.99% |
50+ | €101.30 | 19.96% |
100+ | €94.97 | 24.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | S200 |
Series | S200 |
Inner Diameter | 32.766 mm |
Outer Diameter | 62 mm |
Width | 28 mm |
Torque | 240 Nm |
Keyway | Outer ring |
Sealing | No |
Weight | 0.7 kg |
Manufacturer ID | S206 |