

€105.04/ pieceexcl. VAT
€127.10incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.04 | - |
10+ | €89.26 | 15.02% |
50+ | €83.99 | 20.04% |
100+ | €78.75 | 25.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | S200 |
Series | S200 |
Inner Diameter | 18.796 mm |
Outer Diameter | 47 mm |
Width | 25 mm |
Torque | 60 Nm |
Keyway | Outer ring |
Sealing | No |
Weight | 0.35 kg |
Manufacturer ID | S204 |