

€97.74/ pieceexcl. VAT
€118.27incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.74 | - |
10+ | €83.08 | 15.00% |
50+ | €78.16 | 20.04% |
100+ | €73.31 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | S200 |
Series | S200 |
Inner Diameter | 16.51 mm |
Outer Diameter | 40 mm |
Width | 25 mm |
Torque | 45 Nm |
Keyway | Outer ring |
Sealing | No |
Weight | 0.25 kg |
Manufacturer ID | S203 |