STIEBER

STIEBER Sprag type freewheel cage DC7969C (5C)-N

  • ERIKS:23783120
Image 1
Save to list

€272.06/ pieceexcl. VAT

€329.19incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€272.06

-

20+

€244.85

10.00%

100+

€231.26

15.00%

250+

€224.44

17.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
DC
Series
DC
Inner Diameter
53 mm
Outer Diameter
124 mm
Width
25.4 mm
Sealing
No
Manufacturer ID
DC7969C (5C)-N