STIEBER

STIEBER Sprag type freewheel cage DC7221B (5C)-N

  • ERIKS:23783119
Image 1
Save to list

€240.51/ pieceexcl. VAT

€291.02incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€240.51

-

20+

€216.44

10.01%

100+

€204.44

14.99%

250+

€198.39

17.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
DC
Series
DC
Inner Diameter
48 mm
Outer Diameter
115 mm
Width
21 mm
Sealing
No
Manufacturer ID
DC7221B (5C)-N