STIEBER

STIEBER Sprag type freewheel cage DC5476C (4C)-N

  • ERIKS:13220604
Image 1
Save to list

€197.95/ pieceexcl. VAT

€239.52incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€197.95

-

20+

€178.15

10.00%

100+

€168.23

15.01%

250+

€163.31

17.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
DC
Series
DC
Inner Diameter
36 mm
Outer Diameter
92 mm
Width
25.4 mm
Sealing
No
Manufacturer ID
DC5476C (4C)-N