STIEBER

STIEBER Sprag type freewheel cage DC3175 (3C)-N

  • ERIKS:23783108
Image 1
Save to list

€145.54/ pieceexcl. VAT

€176.10incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€145.54

-

20+

€130.99

10.00%

100+

€123.72

14.99%

250+

€120.10

17.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
DC
Series
DC
Inner Diameter
21 mm
Outer Diameter
63 mm
Width
13.5 mm
Sealing
No
Manufacturer ID
DC3175 (3C)-N