

€316.37/ pieceexcl. VAT
€382.81incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €316.37 | - |
20+ | €284.71 | 10.01% |
100+ | €268.94 | 14.99% |
250+ | €261.05 | 17.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | DC |
Series | DC |
Inner Diameter | 68 mm |
Outer Diameter | 155 mm |
Width | 16 mm |
Sealing | No |
Weight | 0.205 kg |
Manufacturer ID | DC10323A (5C)-N |