

€1,701.07/ pieceexcl. VAT
€2,058.29incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,701.07 | - |
3+ | €1,616.05 | 5.00% |
5+ | €1,530.99 | 10.00% |
10+ | €1,445.90 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSBW |
Series | RSBW |
Inner Diameter | 80 mm |
Outer Diameter | 190 mm |
Width | 70 mm |
Torque | 4875 Nm |
Keyway | Inner ring |
Sealing | Yes |
Weight | 9.9 kg |
Manufacturer ID | RSBW80 |