

€774.79/ pieceexcl. VAT
€937.50incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €774.79 | - |
5+ | €736.07 | 5.00% |
10+ | €697.31 | 10.00% |
20+ | €658.61 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSBW |
Series | RSBW |
Inner Diameter | 70 mm |
Outer Diameter | 161 mm |
Width | 54 mm |
Torque | 2550 Nm |
Keyway | Inner ring |
Sealing | Yes |
Weight | 6.4 kg |
Manufacturer ID | RSBW70 |