STIEBER

STIEBER Sprag type freewheel bearing supported, RSBW Series, RSBW60, 60mm Inner Dia, 161mm Outer Dia, Sealed, Inner ring Keyway

  • ERIKS:23783136
Image 1
Save to list

€774.79/ pieceexcl. VAT

€937.50incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€774.79

-

5+

€736.07

5.00%

10+

€697.31

10.00%

20+

€658.61

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSBW
Series
RSBW
Inner Diameter
60 mm
Outer Diameter
161 mm
Width
54 mm
Torque
2550 Nm
Keyway
Inner ring
Sealing
Yes
Weight
6.5 kg
Manufacturer ID
RSBW60