

€497.42/ pieceexcl. VAT
€601.88incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €497.42 | - |
5+ | €472.59 | 4.99% |
10+ | €447.70 | 10.00% |
20+ | €422.80 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSBW |
Series | RSBW |
Inner Diameter | 55 mm |
Outer Diameter | 132 mm |
Width | 52 mm |
Torque | 1295 Nm |
Keyway | Inner ring |
Sealing | Yes |
Weight | 4.4 kg |
Manufacturer ID | RSBW55 |