STIEBER

STIEBER Sprag type freewheel bearing supported, RSBW Series, RSBW45, 45mm Inner Dia, 132mm Outer Dia, Sealed, Inner ring Keyway

  • ERIKS:23783066
Image 1
Save to list

€497.42/ pieceexcl. VAT

€601.88incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€497.42

-

5+

€472.59

4.99%

10+

€447.70

10.00%

20+

€422.80

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSBW
Series
RSBW
Inner Diameter
45 mm
Outer Diameter
132 mm
Width
52 mm
Torque
1295 Nm
Keyway
Inner ring
Sealing
Yes
Weight
4.5 kg
Manufacturer ID
RSBW45