STIEBER

STIEBER Sprag type freewheel bearing supported, RSBW Series, RSBW35M, 35mm Inner Dia, 106mm Outer Dia, Sealed, Inner ring Keyway

  • ERIKS:13220527
Image 1
Save to list

€429.95/ pieceexcl. VAT

€520.24incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€429.95

-

5+

€408.42

5.01%

10+

€386.96

10.00%

50+

€365.45

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSBW
Series
RSBW
Inner Diameter
35 mm
Outer Diameter
106 mm
Width
35 mm
Torque
375 Nm
Keyway
Inner ring
Sealing
Yes
Weight
2 kg
Manufacturer ID
RSBW35M