

€332.04/ pieceexcl. VAT
€401.77incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €332.04 | - |
3+ | €315.42 | 5.00% |
5+ | €298.82 | 10.00% |
10+ | €282.22 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSBW |
Series | RSBW |
Inner Diameter | 20 mm |
Outer Diameter | 106 mm |
Width | 35 mm |
Torque | 375 Nm |
Keyway | Inner ring |
Sealing | Yes |
Weight | 2 kg |
Manufacturer ID | RSBW20 |